Single Lever Handle Pull-Down Kitchen Faucet in Stainless Steel
Napa™ Single Lever Handle Pull-Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid construction
- Maximum deck thickness of 2 1/4"
- Dual pull-down spray
- Limited lifetime warranty
- 1.8 GPM flow rate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Napa™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 16-3/8 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 7 lb