30-5/8 x 18-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished
This product has been replaced by
Manufacturer Part #441020
Niagara™ 30-5/8 x 18-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18/10 Chrome-nickel Content
- Left and right bowl size: 13 19/32" x 15 3/4" x 8"
- 18 gauge, 304 series stainless steel
- Satin polished finish
- No faucet drilling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Application:
- Residential
- Collection:
- Niagara™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-19/32 in x 15-3/4 in x 7-1/2 in
- Sink Bowl Size, Right:
- 13-19/32 in x 15-3/4 in x 7-1/2 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-5/8 in x 18-1/8 in