17-3/4 in. Cutting Board in Ash
One™ 17-3/4 in. Cutting Board in Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rests on countertop with 1/8" reveal
- Fits the ONE Super Single
- Ash compound wood construction
- Limited 1 year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash
- Dishwasher Safe:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 17-3/4 in
- Material:
- Wood
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 4 lb
- Width:
- 10-1/4 in