Panera™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #B402043  |  Item #7609121  |  Manufacturer Part #402043

$527.15 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Blanco America Panera™ Single Handle Pull Down Kitchen Faucet in Stainless Steel /$527.15

Product Details

  • European style
  • Stainless steel body and spray
  • Scratch resistant finish
  • 1.5 GPM flow rate
  • Pull-out dual spray
  • Solid steel body
  • Ceramic disk cartridge
  • Limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Panera™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 12 in

Drain Included: No

Faucet Connection Size: 3/8 in

Faucet Height: 11-3/4 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 61 Annex G]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 8-3/8 in

Spout Reach: 8-13/16 in

Spout Swivel: 160°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 7