10 in. 2-Bowl Stainless Steel Undermount Kitchen Sink in Polished Satin
Performa™ 10 in. 2-Bowl Stainless Steel Undermount Kitchen Sink in Polished Satin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 7-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18/10 Chrome-nickel Content
- Left and right bowl size: 15" x 18" x 10"
- 18 gauge, 304 series stainless steel
- Limited lifetime warranty
- No faucet drilling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.19.3-00
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Performa™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 10 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Sink Bowl Size:
- 15 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 15 in x 18 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-1/10 in x 20 in
- UL Listed:
- No
- Weight:
- 30 lb
- Width:
- 7-3/4 in