13-3/8 x 15-5/8 in. Right Bowl Sink Rack for 513-638 Models

You last purchased this on
 
BLANCO

Performa™ 13-3/8 x 15-5/8 in. Right Bowl Sink Rack for 513-638 Models

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Performa™ 13-3/8 x 15-5/8 in. Right Bowl Sink Rack for 513-638 Models

  • Fast #
  • Part #B220578
  • Item #3265893
  • Manufacturer Part #220578
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits right bowl of Blanco Silgranit® II Performa™ 440110
  • Limited 1 year warranty
  • Protective bumpers and feet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Collection:
Performa™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dishwasher Safe:
Yes
Length:
13-3/8 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Origin:
Global
Weight:
5 lb
Width:
15-5/8 in