Blanco America

Performa™ 17-1/2 x 17 in. Single Bowl Undermount Bar Sink No Hole Biscotti

Part #B441224  |  Item #4036255  |  Manufacturer Part #441224

$438.75 EACH
(Pricing is for Biscotti)

Color/Finish: Biscotti

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Indulge in ultimate performance
  • Stands up to the most challenging conditions including heat, scratches, stains, chips, and all household acids and alkali solutions
  • Undermount clips included
  • Template provided with approximate 1/8'' reveal
  • Limited lifetime warranty
  • Required outside cabinet of 21 in
  • Drain not included

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6-97

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: Performa™

Color Finish: Biscotti

Color Finish Category: Neutrals

Depth: 9 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 17-1/2 in

Material: Composite

Material Type: Silgranit®

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 17-1/2 in x 17 in

Sink Bowl Size: 15-1/2 in x 15 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Granite

Sink Size Range: Less than 20 in

UL Listed: No

Weight: 25

Width: 17 in