17 in. Colander in Polished Chrome and Nickel

You last purchased this on
 
BLANCO

Performa™ 17 in. Colander in Polished Chrome and Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Performa™ 17 in. Colander in Polished Chrome and Nickel

  • Fast #
  • Part #B514015
  • Item #3265885
  • Manufacturer Part #514015
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 304 series, 18 gauge, 18/10 chrome-nickel content
  • Protective rubber feet
  • Outer dimensions: 17 in x 10 in x 3 in
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Collection:
Performa™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dishwasher Safe:
Yes
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
17 in
Material:
Stainless Steel
Material Type:
304L
Number of Pieces:
1 Piece
Origin:
Global
Weight:
10 lb
Width:
10 in