22-7/8 x 13-3/4 in. Stainless Steel Sink Grid
Precis™ 22-7/8 x 13-3/4 in. Stainless Steel Sink Grid
Frequently Purchased Together
Product Details
- Custom-designed to fit PRECIS 27" SINGLE BOWL SINK model #522259, 522430, 522433, 522427, 442930, 442890, 522428, 522432 and 522429
- Made from durable stainless steel
- Measures 22.69" L X 13.56" W
- Heat-resistant and dishwasher safe
- Non-skid protective feet and side bumpers for added stability and protection
- Rear drain opening for easy access to drain
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 522259, 522430, 522433, 522427, 442930, 442890, 522428, 522432, 522429
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- Dishwasher Safe:
- Yes
- Drain Location:
- Rear Center
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 22-2/3 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 3/5 in x 3/5 in x 1-7/9 in
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 22-7/8 in x 13-3/4 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 1.16 lb
- Width:
- 13-4/7 in
- cUPC Certified:
- No