28-3/4 x 18-1/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Cinder
Precis™ 28-3/4 x 18-1/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Cinder
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Optional accessories include grid (item #231640) and floating grid (item #233542)
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Basket strainer and installation clips sold separately
- Mesh colander included for rinsing of fruit, produce and utensils
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 27-9/16 in
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis™
- Color Finish Category:
- Greys
- Color Finish Name:
- Cinder
- Depth:
- 8-1/4 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 23-6/4 in
- Maximum Temperature:
- 536
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Depth:
- 8-1/4 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-5/9 in x 15-3/4 in x 7-7/8 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 21 in - 25 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 33.2 lb
- Width:
- 18-1/9 in
- cUPC Certified:
- Yes