33 x 18 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Concrete Grey
Precis™ 33 x 18 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Concrete Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Convenient low divide sits above sink basin and makes it easier to handle large pots and baking sheets
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Optional accessories include left grid (item # 236782), right grid (item #236783) and decorative drain cover (item #517666)
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Basket strainer and installation clips sold separately
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis™
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey
- Depth:
- 9-6/7 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Maximum Temperature:
- 536
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17 in x 16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 13 in x 16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 18 in x 9-6/7 in
- Style:
- Modern;Contemporary
- Temperature Range:
- Up to 536 Deg F
- UL Listed:
- No
- Weight:
- 34.6 lb
- cUPC Certified:
- Yes