29-3/4 x 18-1/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Biscuit

You last purchased this on
 
BLANCO

Precis™ 29-3/4 x 18-1/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Precis™ 29-3/4 x 18-1/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Biscuit

  • Fast #
  • Part #B516321
  • Item #3794639
  • Manufacturer Part #516321
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hygienic Plus surface technology acts as a protective shield against liquids and dirt
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • PatentedSILGRANITmaterial is heat, scratch, stain, chip and impact resistant
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • All BLANCO sinks feature a limited lifetime warranty
  • Optional accessories include grid (item #516363), foldable grid (item #238483), floating grid (item #233542) and decorative drain cover (item #517666)
  • Basket strainer and sink clips sold separately
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
Application:
Residential
Automatic Shut-Off:
No
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
Yes
Collection:
Precis™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
8-3/8 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Material Type:
Silgranit®
Maximum Temperature:
536
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
13-3/4 in x 15-3/4 in x 8 in
Sink Bowl Size, Right:
13-3/4 in x 15-3/4 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
29-3/4 in x 18-1/9 in x 8-3/8 in
Style:
Transitional
UL Listed:
No
Weight:
30 lb
cUPC Certified:
Yes