32 x 19 in. No Hole Granite Composite Single Bowl Undermount Kitchen Sink in Anthracite
Precis™ 32 x 19 in. No Hole Granite Composite Single Bowl Undermount Kitchen Sink in Anthracite
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- All BLANCO sinks feature a limited lifetime warranty
- Optional accessories include grid (item #221206), floating grid (item #233535) and decorative drain cover (item #517666)
- Basket strainer and installation clips sold separately
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- ASME:
- ASME 112.19.3-00
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.8-18
- Collection:
- Precis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite
- Depth:
- 9-6/7 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 32 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Depth:
- 9-6/7 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 31 in - 35 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 33.5 lb
- Width:
- 21 in
- cUPC Certified:
- Yes