32 x 19-1/2 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Satin Polished
Precision™ 32 x 19-1/2 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Satin Polished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SteelArt™ design handcrafted from a single sheet of stainless steel
- Sound deadening pads
- Chrome-nickel content 18/10
- Requires custom installation
- Limited lifetime warranty
- Zero radius corners
- Elegant and functional drain grooves
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.19.3-00
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 30 in
- Basin Shape:
- Rectangle
- Collection:
- Precision™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Polished
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 19-1/2 in x 10 in
- UL Listed:
- No