2-Bowl Undermount Kitchen Sink in Stainless Steel
This product has been replaced by
Manufacturer Part #516211
Precision™ 2-Bowl Undermount Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18/10 Chrome-nickel Content
- Left bowl depth: 10"
- 18 gauge, 304 series stainless steel
- Limited lifetime warranty
- Template provided
- Satin polished finish
- Right bowl depth: 8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-00
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Precision™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 9 in x 18 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 29 in x 20 in
- UL Listed:
- No
- Weight:
- 27 lb