DESCRIPTION

Blanco America Precision™ 1-Bowl Granite Undermount Kitchen Sink in Biscuit

B519454

Color Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
27-1/2 in x 15-3/4 in x 7-7/8 in
Collection
Precision™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-7/8 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Granite
Number Of Bowls
1
Overall Sink Size
28-3/4 in x 18 in
Sink Size Range
26 in - 30 in

$692.45
EACH

(Pricing is for Biscuit)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability