25 x 19 in. No Hole Stainless Steel 1 Bowl Farmhouse Kitchen Sink in Brushed Stainless Steel
Quatrus R15 25 x 19 in. No Hole Stainless Steel 1 Bowl Farmhouse Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed finish hides scratches to keep its new look intact
- German-designed and engineered
- BLANCO stainless steel resists corrosion, heat, water spots and stains
- Farmhouse installation
- Ultra-durable apron front is ideal for busy kitchens
- 18/10 chrome-nickel content for exceptional durability and strength
- Practical 15 mm radius corners for easy cleaning
- German engineered with 304 series, 18-gauge stainless steel
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Quatrus R15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 25 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Width:
- 19 in