32 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening in Polished Satin
This product has been replaced by
Manufacturer Part #443052
Quatrus™ 32 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening in Polished Satin
Package Quantity Info:
EA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from premium quality 304 series, 18/10 chrome-nickel content for exceptional luster, durability and strength
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
- BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
- Optional accessories include grid (#231599), elevated grid (#231608), colander (#224387), cutting board (#231609) & drying mat (#238483)
- Basket strainer and installation clips sold separately
- Sound dampening insulation reduces noise from garbage disposals and dishes
- Refined brushed finish hides scratches to keep its new look in tact
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 30 in
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Center Rear
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 18 in x 9 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- cUPC Certified:
- Yes