3-1/2 in. Sink Waste Flange in Cinder
3-1/2 in. Sink Waste Flange in Cinder
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fit standard 3.5" drain openings
- Designed to work perfectly with most Insinkerator garbage disposals
- Color-coordinated to match BLANCO SILGRANIT kitchen sinks
- Made in United States
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- InSinkErator®
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Cinder
- Diameter:
- 4-1/2 in
- Dishwasher Safe:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Shape:
- Round
- Strainer Size:
- 3-1/2 in
- Style:
- Modern;Contemporary
- Tailpiece Included:
- No
- UL Listed:
- No
- Weight:
- 3 lb