DESCRIPTION
- Drain not included
- Heat resistant up to 536° F
- Limited lifetime warranty
- Required outside cabinet of 36"
- Resistant to scratches, stains and all household acids and alkali solutions
- Solid construction
- Stunningly Simple
- Template and undermount clips included
- Unsurpassed cleanability backed by 7 patents
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.6-97
- Bowl Size Single Or Left
- 19-2/3 in x 15-3/4 in x 7-1/2 in
- Collection
- Precis™
- Color Finish
- Anthracite
- Color Finish Category
- Blacks
- Depth
- 7-1/2 in
- Drain Location
- Rear Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Undermount
- Material
- Composite
- Material Type
- Silgranit® II
- Number Of Bowls
- 1
- Overall Sink Size
- 20-3/4 in x 18 in
- Sink Size Range
- 20 in - 25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday