DESCRIPTION

  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 27"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Template and undermount clips included
  • Unsurpassed cleanability backed by 7 patents
  • Wonderful addition to an island, butler's pantry or a complementary second sink

Blanco America Diamond™ Single Bowl Silgranit II Sink

B441281

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
24 in x 20-13/16 in x 10 in
Collection
Diamond™
Color Finish
Truffle
Color Finish Category
Browns
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
24 in x 20-13/16 in
Sink Size Range
20 in - 25 in

Starting at
$452.92
EACH
  • QUANTITY

DOCUMENTS