DESCRIPTION

  • Combines the best of beauty and performance
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 27"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Template and undermount clips included
  • Unsurpassed cleanability backed by 7 patents

Blanco America Vision™ Single Bowl Silgranit II Under-Mount Sink

B44136

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
22-7/8 in x 16-3/4 in x 8 in
Collection
Vision™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
24 in x 18 in
Sink Size Range
20 in - 25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$500.83
EACH
  • QUANTITY

DOCUMENTS