DESCRIPTION

  • Elegant and functional drain grooves
  • Handcrafted from a single panel of stainless steel
  • Limited lifetime warranty
  • Rear drain placement
  • Required outside cabinet of 27”
  • Sixteen inch design allows easy install in standard 25" countertops
  • Sound deadening pads
  • Zero radius corners

Blanco America Precision™ Single Bowl Undermount Sink with Zero Radius Corners

B515819

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
16 in x 23 in x 10 in
Collection
Precision™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 18 in
Sink Size Range
20 in - 25 in

Starting at
$1040.85
EACH
  • QUANTITY

DOCUMENTS