DESCRIPTION

  • Ceramic disc cartridge
  • Flow rate: 1.8 gpm
  • Lever handle
  • Limited Lifetime warranty
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 5 3/4"
  • Spout reach: 8 5/16"

Blanco America Meridian™ Semi-Pro Single Lever Handle Kitchen Faucet

B441408

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Meridian™ Semi-Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
5-3/4 in
Spout Reach
8-3/8 in
Spout Swivel
360°

Starting at
Call for Pricing
  • QUANTITY