DESCRIPTION

Blanco America Napa™ Single Lever Handle Pull-Down Kitchen Faucet

B441509

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Napa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-3/8 in
Spout Reach
9-1/4 in
Spout Swivel
180°

Starting at
$463.05
EACH
  • QUANTITY