DESCRIPTION

  • Ceramic disc cartridge
  • Lever handle
  • Limited Lifetime warranty
  • One hole installation
  • Spout height: 4 5/8"
  • Spout reach: 7 3/4"

Blanco America Torino Single Lever Handle Pull-Out Kitchen Faucet

B441418

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Torino
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4-5/8 in
Spout Reach
7-3/4 in
Spout Swivel
120°

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY