DESCRIPTION

  • Fits Blanco Silgranit® II Precis™ equal double bowl sink
  • Limited 1 year warranty
  • Protective bumpers and feet

Blanco America Wave™ Sink Grid Fits 2-Elongated Bowl in Stainless Steel

B516363

Length:

13-3/4 in

SPECIFICATIONS

Collection
Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
13-3/4 in
Material
Stainless Steel
Width
11-3/4 in

Starting at
$113.78
EACH
  • QUANTITY