DESCRIPTION

  • Custom design to protect sink finish from dishes and utensils
  • Limited 1 year warranty
  • Protective bumpers and feet
  • Solid construction ensures durability

Blanco America Sink Grid for Super Single Bowl

BLA221206

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Blanco Precis™ B440147, B440149, B440148, B441297, B441299, B440150, B440151, B441478
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
27-9/16 in
Material
Stainless Steel
Width
14-9/16 in

Starting at
$147.19
EACH
  • QUANTITY