DESCRIPTION

Blanco America Sink Workstation and Utensil Holder

B441662

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
19-1/4 in
Material
Plastic
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY