DESCRIPTION

Blanco America Quatrus™ Small Single Bowl Under-Mount Sink

B518478

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Collection
Quatrus™
Color Finish
Satin
Color Finish Category
Stainless Steel
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
22 in x 18 in
Sink Size Range
20 in - 25 in

Starting at
$474.7
EACH
  • QUANTITY