DESCRIPTION

  • 4" H x 2 1/2" L
  • Solid brass construction, exposed pop-up drain without overflow

Blanco America Deluxe Soap Dispenser

B440006

Color Finish

 

SPECIFICATIONS

Collection
Deluxe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
IsAcceptableImage
Length
2-1/2 in
Material
Brass

Starting at
$82.18
EACH
  • QUANTITY