DESCRIPTION

  • Fits all Blanco faucet holes
  • Limited one year warranty
  • Solid brass construction, exposed pop-up drain without overflow

Blanco America Milano Soap Dispenser

B440048

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Milano
Color Finish
Anthracite
Color Finish Category
Blacks
GSA Approved
No
Height
3-3/4 in
IAPMO Listed
No
Material
Brass
Spout Reach
3 in

Starting at
Call for Pricing
  • QUANTITY