DESCRIPTION

  • 4" H x 2 1/2" L
  • Solid brass construction, exposed pop-up drain without overflow

Blanco America Harvest Soap and Lotion Dispenser

B44005

Color Finish

 

SPECIFICATIONS

Collection
Harvest
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4 in
Length
2-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY