Solenta™ Single Handle Pull Down Kitchen Faucet in Stainless

Part #B401993  |  Item #7626110  |  Manufacturer Part #401993

$711.75 EACH

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Available in sensor and non-sensor versions
  • Convenient design features, including a steel closed coil and magnetic spray holder
  • Dual spray for powerful cleaning
  • Automatic water stop (sensor version only)
  • 1.5 GPM flow rate

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: ASME A112.18.1 2012

Application: Residential

Battery Size: 6V

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1.12

Collection: Solenta™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

Number of Holes: 1 Hole

Origin: Global

Power Source: [Battery, Electric]

Side Spray: No

Spout Height: 6-15/16 in

Spout Reach: 8-1/16 in

Spout Swivel: 360°

Spout Type: [High Arc, Fixed]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 8 in