8 in.Compost System in Stainless Steel
Solon™ 8 in.Compost System in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid construction
- Dishwasher safe
- For installation next to sink for food waste
- Lid designed to keep odors out of the kitchen
- Winner of the prestigious international iF award for product design
- Collects organic waste below the counter
- Doubles as both a practical waste storage compartment and as an easy to use tool for composting
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 1.8 gal
- Collection:
- Solon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8 in
- Diameter:
- 8-3/8 in
- Height:
- 8 in
- Material:
- Stainless Steel
- Product Type:
- Compost System
- Size:
- 8 in x 9-1/4 in
- Width:
- 9-1/4 in