Blanco America

Sonoma Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #B441761  |  Manufacturer Part #441761

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual pull-down spray
  • Ergonomic pull-down spray
  • Toggle spray function
  • 1.5 GPM flow rate
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Sonoma

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: No

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 7-7/8 in

Spout Reach: 8-1/2 in

Spout Swivel: 180°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No