31-1/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin

You last purchased this on
 
BLANCO

Spex™ Plus 31-1/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Spex™ Plus 31-1/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin

  • Fast #
  • Part #B440258
  • Item #2391388
  • Manufacturer Part #440258
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18/8 chrome-nickel content
  • Left and right bowl sizes: 14" x 16" x 8 1/2"
  • 18 gauge, 304 series stainless steel
  • Limited lifetime warranty
  • Satin finish
  • No faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
Application:
Residential
Collection:
Spex™ Plus
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 8-1/2 in
Sink Bowl Size, Right:
14 in x 16 in x 8-1/2 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/8 in x 18 in