Stainless Steel Colander
Stainless Steel Colander
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slides along countertop
- Fits all Precis Series
- 17 1/4 in x 7 3/4 in x 5 in
Specifications
- Color Finish Name:
- Stainless Steel
- Length:
- 17-1/4 in
- Material:
- Stainless Steel
- Width:
- 7-3/4 in