13-7/16 x 15-17/32 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Stellar™ 13-7/16 x 15-17/32 in. Stainless Steel Sink Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Stellar™ 13-7/16 x 15-17/32 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B515296
  • Item #3794571
  • Manufacturer Part #515296
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Custom-designed to fit STELLAR model #441020
  • Made from durable stainless steel
  • Measures 13.75" L X 15.25" W
  • Heat-resistant and dishwasher safe
  • Non-skid protective feet and side bumpers for added stability and protection
  • Rear drain opening for easy access to drain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
Yes
Collection:
Stellar™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-5/8 in
Dishwasher Safe:
Yes
EcoLogo Certified:
No
FSC Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
1-5/8 in
Length:
13-3/4 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Rack
Shape:
Rectangular
Style:
Modern;Contemporary
UL Listed:
No
Weight:
1.76 lb
Width:
15-1/4 in
cUPC Certified:
No