DESCRIPTION

Blanco America Stellar™ 1-Bowl Kitchen Sink in Stainless Steel Refined Brushed

B441530

Color Finish

Stainless Steel Refined Brushed

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-00
Bowl Size Single Or Left
21-3/8 in x 18-7/8 in x 9 in
CARB OTC LEED Compliant
No
Collection
Stellar™
Color Finish
Stainless Steel Refined Brushed
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23-3/8 in x 20-7/8 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

$347.53
EACH

(Pricing is for Stainless Steel Refined Brushed)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment