DESCRIPTION

Blanco America Performa™ Super 1-Bowl Kitchen Sink

B441476

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
21-1/2 in x 17-1/2 in x 10 in
Collection
Performa™
Color Finish
Cinder
Color Finish Category
Greys
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
32 in x 19-1/2 in
Right Bowl Size
8 in x 17-1/2 in x 7-3/4 in
Sink Size Range
31 in - 35 in

Starting at
$866.65
EACH
  • QUANTITY