DESCRIPTION
- Drain not included
- Limited lifetime warranty
- Rear drain placement
- Required outside cabinet of 36”
- Sound deadening pads
- Template provided with approximate 1/8'' reveal
- Undermount clips are provided
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.6-97
- Bowl Size Single Or Left
- 30 in x 16 in x 9 in
- Collection
- Quatrus™
- Color Finish
- Polished Satin
- Color Finish Category
- Stainless Steel
- Depth
- 9 in
- Drain Location
- Rear Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Undermount
- Material
- Stainless Steel
- Material Type
- 304
- Number Of Bowls
- 1
- Overall Sink Size
- 32 in x 18 in
- Sink Size Range
- 31 in - 35 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday