DESCRIPTION

  • 80% solid granite
  • Drain bowl size: 8" x 17 1/2" x 7 3/4"
  • Heat resistant up to 536° F
  • Includes complimentary colander (B222401)
  • Left bowl depth: 10"
  • Limited lifetime warranty
  • No faucet drilling
  • Overall bowl size: 30" x 17 1/2"
  • Scratch, stain, all household acids and alkali solution resistant
  • Unsurpassed cleanability backed by seven patents

Blanco America Performa™ Super Single Silgranit II Bowl Kitchen Sink

B441291

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
21-1/2 in x 17-1/2 in x 10 in
Collection
Performa™
Color Finish
Truffle
Color Finish Category
Browns
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
32 in x 19-1/2 in
Right Bowl Size
8 in x 17-1/2 in x 7-3/4 in
Sink Size Range
31 in - 35 in

Starting at
$866.65
EACH
  • QUANTITY