25-3/4 x 20-7/16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished

You last purchased this on
 
BLANCO

Supreme™ 25-3/4 x 20-7/16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Supreme™ 25-3/4 x 20-7/16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished

  • Fast #
  • Part #B440163
  • Item #2971344
  • Manufacturer Part #440163
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18/10 Chrome-nickel Content
  • Left bowl size: 14 3/4" x 18 1/2" x 10"
  • 18 gauge, 304 series stainless steel
  • Satin polished finish
  • Limited lifetime warranty
  • No faucet drilling
  • Right bowl size: 8 9/32" x 15 3/4" x 6"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
Application:
Residential
Collection:
Supreme™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/16 in x 18-1/2 in x 10 in
Sink Bowl Size, Right:
8-17/64 in x 15-3/4 in x 6 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25-3/4 in x 20-7/16 in