1-Hole 2-Bowl Drop-In Stainless Steel Kitchen Sink in Polished Satin
Supreme™ 1-Hole 2-Bowl Drop-In Stainless Steel Kitchen Sink in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18/10 Chrome-nickel Content
- Left bowl size: 18 1/2 " x 14 3/16"
- 18 gauge, 304 series stainless steel
- Satin polished finish
- Limited lifetime warranty
- One hole faucet drilling
- Right bowl size: 15 3/4 " x 13 19/32"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.19.3-00
- Collection:
- Supreme™
- Color Finish Name:
- Polished Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 18-1/2 in x 14-3/16 in x 10 in
- Sink Bowl Size, Right:
- 15-3/4 in x 13-19/32 in x 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 10 in