31-5/16 x 20-7/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

You last purchased this on
 
BLANCO

Supreme™ 31-5/16 x 20-7/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Supreme™ 31-5/16 x 20-7/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #B440234
  • Item #1669418
  • Manufacturer Part #440234
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 gauge, 304 series stainless steel
  • Left bowl size: 14 3/16" x 18 1/2" x 8"
  • 18/10 chrome-nickel content
  • Limited lifetime warranty
  • No faucet drilling
  • Right bowl size: 13 19/32" x 15 3/4" x 7"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
Application:
Residential
Collection:
Supreme™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/16 in x 18-1/2 in x 8 in
Sink Bowl Size, Right:
13-9/16 in x 15-3/4 in x 7 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-5/16 in x 20-7/8 in