DESCRIPTION

Blanco America Diamond™ Undercounter Granite Bowl Kitchen Sink

B441598

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
12-1/2 in x 17 in x 9-1/2 in
Collection
Diamond™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Granite
Number Of Bowls
2
Overall Sink Size
32 in x 20-7/8 in
Right Bowl Size
16-1/2 in x 20-7/8 in x 9-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$565.28
EACH
  • QUANTITY