DESCRIPTION

Blanco America Rondo™ Undermount Bar Sink Sink

B518911

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
15 1/4 in x 6 5/8 in
Collection
Rondo™
Color Finish
Cinder
Color Finish Category
Greys
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
IsAcceptableImage
Material
Granite
Number Of Bowls
1
Overall Sink Size
17 11/16 x 6 5/8 in

Starting at
$391.95
EACH
  • QUANTITY