DESCRIPTION

  • Ceramic disc cartridge
  • Flow Rate: 2.2 GPM
  • Lever handle
  • Limited Lifetime warranty
  • Solid brass construction, exposed pop-up drain without overflow

Blanco America Grace™ Wall Mount Pot Filler

B441180

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Grace™
Color Finish
Cafe Brown
Color Finish Category
Browns
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY