DESCRIPTION

  • Easy to install
  • Improved material

Blanco America Waste Flange for Sink

B4414

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
InSinkErator® Disposals
Color Finish
Cinder
Color Finish Category
Greys
Diameter
3-1/2 in
Material
Plastic

Starting at
$73.15
EACH
  • QUANTITY